Shop All Test Equipment
This Product is Discontinued
Fluke Networks
Pocket Toner (Discontinued)
Mfr # PTNX8-CT
Zoro # G4216204
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Function Copper Cable Tracing (Tone)
- Display 8-segment LED
- Application Continuity, AC and DC Voltage, Shorts, Opens and 50-75 Ohm Termination - 8x Faster
- For Use With Voice, Data and Video Cables
- Instrument Display None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # PTNX8-CT
- Zoro # G4216204
- UPC # 754082085812
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | No |
Battery Size Supported | AAA |
Height | 5.4" |
Depth | 0.6" |
Battery Size | AAA |
Maximum Cable Length | 1,000 ft |
Description
Pocket Toner, Testing Functions Continuity Testing, Line Polarity Indication, Tone Detection, Adapters Included 66 Block, F-Type, RJ11, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes (8) ID Caps, Deluxe Case with Belt Clip, Dial Tone Detective(TM), Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.