Shop All Test Equipment
Fluke Networks
Pocket Toner
Mfr # PTNX2
Zoro # G4217062
product price: $67.75
/ea
Not eligible for select promotions
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Tone)
- Display 8-segment LED
- For Use With Voice, Data and Video Cables
- Application Continuity, AC and DC Voltages, Shorts, Opens and 50-75 Ohm Termination
- Instrument Display None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # PTNX2
- Zoro # G4217062
- UPC # 754082085768
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | No |
Maximum Cable Length | 1,000 ft |
Battery Size | AAA |
Description
Pocket Toner, Testing Functions Continuity Testing, Line Polarity Indication, Tone Detection, Adapters Included F-Type, Connector Type F-Type, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes AAA Battery, F-Type Adapters, NX2, Toner, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB69053)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLIR COMMERCIAL SYSTEMS Extech Polymer Conductivity Cell Probe (804010A)
- Fluke Networks Test Equipment