Shop All Test Equipment
Fluke Networks
Optifiber Pro W/Inspection and Wifi
Mfr # OFP2-CFP-QI
Zoro # G209615996
product price: $30,111.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$30,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integrated Wi-Fi
- Connector Type APC, SC
- Includes (2) AC Chargers, (2) CertiFiber Pro Quad OLTS Modules, (2) Hand Straps, (2) Magnetic Straps, (2) LC/LC Adapters, (2) OTDR Source Port Interchangeable LC Adapters, (2) Quick Clean Cleaners (1.25/2.5 mm), (2) SC/LC Multimode Launch Cables (50 micron m), (2) SC/LC Single Mode Launch Cables (9 micron m), (2) Shoulder Straps, (2) Versiv Mainframe, Carrying Case, OptiFiber Pro Quad OTDR Module, Remote, SC/LC EFC TRC Kit (50 micron m), SC/LC SM TRC Kit (9 micron m), SC/SC Simplex Adapters, USB Fiber Inspection Video Probe, USB Interface Cable
- Calibration Certificate Included
- Standards Class II CDRH Complies to EN 60825-2, EN 61326-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # OFP2-CFP-QI
- Zoro # G209615996
- UPC # 754082144656
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 day |
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,550 nm |
Battery Size | 7.2V |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optifiber Pro W/Inspection and Wifi |
Features | Integrated Wi-Fi |
Connector Type | APC, SC |
Includes | (2) AC Chargers, (2) CertiFiber Pro Quad OLTS Modules, (2) Hand Straps, (2) Magnetic Straps, (2) LC/LC Adapters, (2) OTDR Source Port Interchangeable LC Adapters, (2) Quick Clean Cleaners (1.25/2.5 mm), (2) SC/LC Multimode Launch Cables (50 micron m), (2) SC/LC Single Mode Launch Cables (9 micron m), (2) Shoulder Straps, (2) Versiv Mainframe, Carrying Case, OptiFiber Pro Quad OTDR Module, Remote, SC/LC EFC TRC Kit (50 micron m), SC/LC SM TRC Kit (9 micron m), SC/SC Simplex Adapters, USB Fiber Inspection Video Probe, USB Interface Cable |
Calibration Certificate | Included |
Standards | Class II CDRH Complies to EN 60825-2, EN 61326-1 |
Product Type | Fiber Optic Cable Testing Kit |
Alert Type | Light |
Auto Power Off | No |
Battery Chemistry | Lithium Ion |
Adapters Included | 2.50 mm, SC |
Display Screen Type | LCD |
Fault Location Pulse Duration | 2 sec |
Maximum Operating Humidity | 90 % |
Fiber Mode Measured | Single-Mode |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Optifiber Pro W/Inspection and Wifi, Calibration Certificate Included, Connector Type APC, SC, Adapters Included 2.50 mm, SC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Cable Testing Kit, Auto Power Off No, Battery Chemistry Lithium Ion, Battery Size 7.2V, Display Screen Type LCD, Features Integrated Wi-Fi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- Fluke Networks Test Equipment