Shop All Test Equipment
Fluke Networks
Optifiber Pro Singlemode
Mfr # OFP2-100-S
Zoro # G609616005
Free Shipping & Returns
Not eligible for select promotions
$11,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integrated Wi-Fi
- Includes (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Single mode OTDR Module, Shoulder Strap, USB Interface Cable
- Connector Type APC, SC
- Calibration Certificate Included
- Standards Class II CDRH Complies to EN 60825-2, EN 61326-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # OFP2-100-S
- Zoro # G609616005
- UPC # 754082144540
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 7.2V |
Minimum Wavelength Measurement | 1,310 nm |
Manufacturer Warranty Length | 90 day |
Maximum Wavelength Measurement | 1,550 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Time Domain Reflector |
Features | Integrated Wi-Fi |
Includes | (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Single mode OTDR Module, Shoulder Strap, USB Interface Cable |
Connector Type | APC, SC |
Calibration Certificate | Included |
Standards | Class II CDRH Complies to EN 60825-2, EN 61326-1 |
Fiber Mode Measured | Single-Mode |
Maximum Operating Temperature | 122 Degrees F |
Auto Power Off | No |
Adapters Included | 2.50 mm, SC |
Maximum Operating Humidity | 90 % |
Battery Chemistry | Lithium Ion |
Display Screen Type | LCD |
Product Type | Fiber Optic Cable Testing Kit |
Alert Type | Light |
Minimum Operating Temperature | 32 Degrees F |
Fault Location Pulse Duration | 2 sec |
Description
Optical Time Domain Reflector, Calibration Certificate Included, Connector Type APC, SC, Adapters Included 2.50 mm, SC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Cable Testing Kit, Auto Power Off No, Battery Chemistry Lithium Ion, Battery Size 7.2V, Display Screen Type LCD, Features Integrated Wi-Fi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 15A, Time-Delay, 600V, Cylindrical (ECSR15)
- SQUARE D Thermal Unit, 21.9 to 31.7A (B40.0)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- REED INSTRUMENTS REED Multi-Field EMF Meter (R9230)
- Fluke Networks Test Equipment