Shop All Test Equipment
Fluke Networks
Optifiber Pro Quad Otdr V2
Mfr # OFP2-100-QI/GLD
Zoro # G809616010
product price: $24,247.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$24,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Magnetic Straps, (2) OTDR Source Port Interchangeable LC Adapters, (2) Quick Clean Cleaners (1.25/2.5 mm), (2) SC/LC Multimode Launch Cables (50 micron m), (2) SC/LC Single Mode Launch Cables (9 micron m), (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, SC/SC Simplex Adapters, Shoulder Strap, USB Fiber Inspection Video Probe, USB Interface Cable
- Connector Type APC, SC
- Calibration Certificate Included
- Standards Class II CDRH Complies to EN 60825-2, EN 61326-1
- Product Type Fiber Optic Cable Testing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # OFP2-100-QI/GLD
- Zoro # G809616010
- UPC # 754082144489
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 7.2V |
Maximum Wavelength Measurement | 1,550 nm |
Minimum Wavelength Measurement | 850 nm |
Manufacturer Warranty Length | 90 day |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Time Domain Reflector |
Includes | (2) Magnetic Straps, (2) OTDR Source Port Interchangeable LC Adapters, (2) Quick Clean Cleaners (1.25/2.5 mm), (2) SC/LC Multimode Launch Cables (50 micron m), (2) SC/LC Single Mode Launch Cables (9 micron m), (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, SC/SC Simplex Adapters, Shoulder Strap, USB Fiber Inspection Video Probe, USB Interface Cable |
Connector Type | APC, SC |
Calibration Certificate | Included |
Standards | Class II CDRH Complies to EN 60825-2, EN 61326-1 |
Product Type | Fiber Optic Cable Testing Kit |
Maximum Operating Humidity | 90 % |
Alert Type | Light |
Adapters Included | 2.50 mm, SC |
Display Screen Type | LCD |
Fiber Mode Measured | Single-Mode |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Auto Power Off | No |
Fault Location Pulse Duration | 2 sec |
Battery Chemistry | Lithium Ion |
Description
Optical Time Domain Reflector, Calibration Certificate Included, Connector Type APC, SC, Adapters Included 2.50 mm, SC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Cable Testing Kit, Auto Power Off No, Battery Chemistry Lithium Ion, Battery Size 7.2V, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C01B)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- TEMPO COMMUNICATIONS Pulse-Ground Fault Locator (PE2003-G)
- Fluke Networks Test Equipment