Shop All Test Equipment
Fluke Networks
Optifiber Pro Quad Otdr V2
Mfr # OFP2-100-Q/GLD
Zoro # G209615972
product price: $20,738.99
/ea
Free Shipping & Returns
$20,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
- Connector Type APC, SC
- Calibration Certificate Included
- Standards Class II CDRH Complies to EN 60825-2, EN 61326-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # OFP2-100-Q/GLD
- Zoro # G209615972
- UPC # 754082144397
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,550 nm |
Minimum Wavelength Measurement | 850 nm |
Manufacturer Warranty Length | 90 day |
Battery Size | 7.2V |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Time Domain Reflector |
Includes | (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable |
Connector Type | APC, SC |
Calibration Certificate | Included |
Standards | Class II CDRH Complies to EN 60825-2, EN 61326-1 |
Alert Type | Light |
Battery Chemistry | Lithium Ion |
Maximum Operating Humidity | 90 % |
Minimum Operating Temperature | 32 Degrees F |
Product Type | Fiber Optic Cable Testing Kit |
Fault Location Pulse Duration | 2 sec |
Maximum Operating Temperature | 122 Degrees F |
Display Screen Type | LCD |
Adapters Included | 2.50 mm, SC |
Fiber Mode Measured | Single-Mode |
Auto Power Off | No |
Description
Optical Time Domain Reflector, Calibration Certificate Included, Connector Type APC, SC, Adapters Included 2.50 mm, SC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Cable Testing Kit, Auto Power Off No, Battery Chemistry Lithium Ion, Battery Size 7.2V, Display Screen Type LCD, Includes (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLIR COMMERCIAL SYSTEMS Extech Phase Sequence Tester, 40 to 60 V, 2.7inW (480400)
- Fluke Networks Test Equipment