Shop All Test Equipment
Fluke Networks
Optifiber Pro Quad
Mfr # OFP2-100-Q
Zoro # G309616015
product price: $14,877.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$14,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Integrated Wi-Fi
- Includes (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
- Connector Type APC, SC
- Calibration Certificate Included
- Standards Class II CDRH Complies to EN 60825-2, EN 61326-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # OFP2-100-Q
- Zoro # G309616015
- UPC # 754082144380
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 850 nm |
Manufacturer Warranty Length | 90 day |
Battery Size | 7.2V |
Maximum Wavelength Measurement | 1,550 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Time Domain Reflector |
Features | Integrated Wi-Fi |
Includes | (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable |
Connector Type | APC, SC |
Calibration Certificate | Included |
Standards | Class II CDRH Complies to EN 60825-2, EN 61326-1 |
Adapters Included | 2.50 mm, SC |
Fiber Mode Measured | Single-Mode |
Auto Power Off | No |
Maximum Operating Humidity | 90 % |
Battery Chemistry | Lithium Ion |
Alert Type | Light |
Fault Location Pulse Duration | 2 sec |
Display Screen Type | LCD |
Product Type | Fiber Optic Cable Testing Kit |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
Optical Time Domain Reflector, Calibration Certificate Included, Connector Type APC, SC, Adapters Included 2.50 mm, SC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, Product Type Fiber Optic Cable Testing Kit, Auto Power Off No, Battery Chemistry Lithium Ion, Battery Size 7.2V, Display Screen Type LCD, Features Integrated Wi-Fi, Includes (2) Versiv Mainframe, AC Charger, Carrying Case, OptiFiber Pro Quad OTDR Module, Shoulder Strap, USB Interface Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - White (WL902-10-WHITE)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- Fluke Networks Test Equipment