Shop All Test Equipment Accessories
Fluke Networks
MULTIMODE LAUNCH CABLE, 50UM SC/ST,
Mfr # MMC-50-SCST
Zoro # G3452015
product price: $594.99
/ea
Sold in multiples of 25 for $14,874.75
Free Shipping & Returns
Not eligible for select promotions
$14,874.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Network Cable
- Device Supported Network Device
- Core/Cladding Diameter 50 µm
- Connector on Second End Details 1 x ST Network - Male
- Connector Type on First End SC Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MMC-50-SCST
- Zoro # G3452015
- Country of Origin Unknown
- Category Test Equipment Accessories
Dimensions
Core/Cladding Diameter | 50 µm |
Cable Length | 344.49 ft |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Network Cable |
Device Supported | Network Device |
Connector on Second End Details | 1 x ST Network - Male |
Connector Type on First End | SC Network - Male |
Connector on First End Details | 1 x SC Network - Male |
Fiber Optic Mode | Multi-mode |
Connector Type on Second End | ST Network - Male |
Compatibility | Fluke Networks OptiFibers: Pro OTDR, DTX-1800 OTDR |
Cable Type | Fiber Optic |
Product Name | Multimode Launch Cable 50 µm SC/ST |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- TELEMECANIQUE SENSORS Lever, Form R (9049A58)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- CAMCO Rv Rplace Recept 50F Amp (55353)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- FASCINATIONS USS MILLNM FALCON3D MODL (MMS251)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- Fluke Networks Test Equipment Accessories