Shop All Test Equipment
Fluke Networks
Multimode Launch Cable 50Um Sc/St
Mfr # MMC-50-SCST
Zoro # G109198520
product price: $388.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SC, ST
- Includes Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements
- Calibration Certificate None
- Standards IEC 61754-20, TIA-604-10B
- Adapters Included SC, ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MMC-50-SCST
- Zoro # G109198520
- UPC # 754082094258
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Cable Length | 100 m |
Manufacturer Warranty Length | 90 day |
Details
Promotion Restriction | Not eligible for promotion |
Item | MULTIMODE LAUNCH CABLE 50UM SC/ST |
Connector Type | SC, ST |
Includes | Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements |
Calibration Certificate | None |
Standards | IEC 61754-20, TIA-604-10B |
Adapters Included | SC, ST |
Fiber Mode Measured | Multi-Mode |
Description
MULTIMODE LAUNCH CABLE 50UM SC/ST, Calibration Certificate None, Connector Type SC, ST, Adapters Included SC, ST, Fiber Mode Measured Multi-Mode, Includes Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements, Manufacturer Warranty Length 90 day, Minimum Cable Length 100 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 100 ft (DB09LNDB-GRGR)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLIR COMMERCIAL SYSTEMS Extech Digital Triple Output DC Power Supply (382213)
- Fluke Networks Test Equipment