Shop All Test Equipment Accessories
Fluke Networks
MULTIMODE LAUNCH CABLE, 50UM SC/SC,
Mfr # MMC-50-SCSC
Zoro # G3452758
product price: $594.99
/ea
Sold in multiples of 25 for $14,874.75
Free Shipping & Returns
$14,874.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector on Second End Details 1 x SC Network - Male
- Connector on First End Details 1 x SC Network - Male
- Connector Type on Second End SC Network - Male
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MMC-50-SCSC
- Zoro # G3452758
- Country of Origin Unknown
- Category Test Equipment Accessories
Dimensions
Core/Cladding Diameter | 50 µm |
Cable Length | 344.49 ft |
Details
Promotion Restriction | Not eligible for promotion |
Connector on Second End Details | 1 x SC Network - Male |
Connector on First End Details | 1 x SC Network - Male |
Connector Type on Second End | SC Network - Male |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Compatibility | Fluke Networks OptiFibers: Pro OTDR, DTX-1800 OTDR |
Connector Type on First End | SC Network - Male |
Product Name | MMC-50-SCSC Fiber Optic Cable |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (HBL8450A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- WIREMOLD Wiremold 6699912 White Cordmate Wire Channel (6699912)
- BISSELL Cv Onepass Filter Kit (1008)
- DIVERSIFIED Single Channel Isolated Switch (ISO-24-AFA)
- FASCINATIONS USS MILLNM FALCON3D MODL (MMS251)
- WEILER Weiler 804-07746 Mighty-Mite Adapters (804-07746)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- Fluke Networks Test Equipment Accessories