Shop All Test Equipment
Fluke Networks
Multimode 50UM Launch Cable 105M, Metal
Mfr # MMC-50-LCLC-M
Zoro # G809198523
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type LC
- Includes Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements
- Calibration Certificate None
- Standards IEC 61754-20, TIA-604-10B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MMC-50-LCLC-M
- Zoro # G809198523
- UPC # 754082152330
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 day |
Minimum Cable Length | 100 m |
Details
Promotion Restriction | Not eligible for promotion |
Item | MULTIMODE 50UM LAUNCH CABLE 105M (LC/LC), METAL |
Connector Type | LC |
Includes | Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements |
Calibration Certificate | None |
Standards | IEC 61754-20, TIA-604-10B |
Adapters Included | LC |
Fiber Mode Measured | Multi-Mode |
Description
MULTIMODE 50UM LAUNCH CABLE 105M (LC/LC), METAL, Calibration Certificate None, Connector Type LC, Adapters Included LC, Fiber Mode Measured Multi-Mode, Includes Launch Fibers for OTDR Measurements, Port Protection Cords, Test Reference Cords for Accurate Loss Measurements, Manufacturer Warranty Length 90 day, Minimum Cable Length 100 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- FLUKE NETWORKS Singlemode TRC Kit 2M, Metal (SRC-9-SCLC-KIT-M)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- SIMPSON PANEL 0-25A AMP AMMETER (2153)
- Fluke Networks Test Equipment