Shop All Test Equipment
Fluke Networks
Multimode 50UM EF TRC Kit
Mfr # MRC-50EFC-SCLCKITM
Zoro # G009198514
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Analyze Test Results and Create Professional Test Reports using Linkware(TM) Management Software, Projx(TM) Management System, Taptive(TM) User Interface
- Includes Copper Certification, OTDR Analysis Modules
- Connector Type LC, SC
- Calibration Certificate None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MRC-50EFC-SCLCKITM
- Zoro # G009198514
- UPC # 754082152521
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 day |
Details
Promotion Restriction | Not eligible for promotion |
Item | MULTIMODE 50UM EF TRC KIT EM (2 SC/LC, 2 LC/LC), METAL |
Features | Analyze Test Results and Create Professional Test Reports using Linkware(TM) Management Software, Projx(TM) Management System, Taptive(TM) User Interface |
Includes | Copper Certification, OTDR Analysis Modules |
Connector Type | LC, SC |
Calibration Certificate | None |
Standards | ANSI/TIA, IEC 61300-3-35, ISO/IEC, ISO/IEC 14763-3, OLTS Tier 1 (Basic), OTDR Tier 2 (Extended) Certification |
Includes Software | Yes |
Fiber Mode Measured | Multi-Mode |
Adapters Included | LC, SC |
Description
MULTIMODE 50UM EF TRC KIT EM (2 SC/LC, 2 LC/LC), METAL, Calibration Certificate None, Connector Type LC, SC, Adapters Included LC, SC, Fiber Mode Measured Multi-Mode, Features Analyze Test Results and Create Professional Test Reports using Linkware(TM) Management Software, Projx(TM) Management System, Taptive(TM) User Interface, Includes Copper Certification, OTDR Analysis Modules, Includes Software Yes, Manufacturer Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-FTK1475)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- EATON 10 Space GRND Bar Kit (GBK10P)
- Fluke Networks Test Equipment