Shop All Punch Down Tools
Fluke Networks
MICROMAPPER TONE GENERATOR C/W, TP PATCH CABLE,
Mfr # MT-8200-49A
Zoro # G3474038
product price: $213.99
/ea
Sold in multiples of 25 for $5,349.75
Free Shipping & Returns
Not eligible for select promotions
$5,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery (4) 1. 5 Volt AAA Alkaline battery; low battery indication by LED
- Dimensions 4. 93' x 2. 05' x 1. 18' (125 x 52 x 30 m)
- Type Tone & Loop Current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MT-8200-49A
- Zoro # G3474038
- Country of Origin Unknown
- Category Punch Down Tools
Dimensions
Dimensions | 4. 93' x 2. 05' x 1. 18' (125 x 52 x 30 m) |
Details
Promotion Restriction | Not eligible for promotion |
Battery | (4) 1. 5 Volt AAA Alkaline battery; low battery indication by LED |
Type | Tone & Loop Current |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- AJAX TOOL WORKS PUNCH STRAIGHT NON TURN (AJA3101)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- IDEAL Punch Down Tool w/110 Blade (35-485)
- PALADIN TOOLS Pdt Surepunch-Pro 110&66-Blade (PA3586)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- Fluke Networks Punch Down Tools