Shop All Test Equipment Accessories
Fluke Networks
Magnetic Strap and Tester Holster
Mfr # MS2-MAG-KIT
Zoro # G5280438
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With MicroScanner(TM) Cable Tester
- Features Built-In Hole to Attach the Strap to J-Hooks, Fold the Strap to Create a Stand for the Meter
- Product Type Magnetic Strap Attachment and Spare Holster
- Compatible with Manufacturer Model Number FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MS2-MAG-KIT
- Zoro # G5280438
- UPC # 754082140320
- Country of Origin China
- Category Test Equipment Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Strap and Tester Holster |
For Use With | MicroScanner(TM) Cable Tester |
Features | Built-In Hole to Attach the Strap to J-Hooks, Fold the Strap to Create a Stand for the Meter |
Product Type | Magnetic Strap Attachment and Spare Holster |
Compatible with Manufacturer Model Number | FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100 |
Compatible with Series | FiberInspector (TM), MicroScanner(TM) PoE, MicroScanner(TM)2 |
Compatible Manufacturer Part Number | FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100 |
Compatible Manufacturer Model Number | FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100 |
For Use with Mfr. Model Number | FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100 |
For Use With Mfr. Model Number | FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100 |
Product Name | Test Equipment Holder |
Compatibility | Fluke Networks Test Epquipments: Microscanner2 Cable Verifier, Simplifiber Pro Network Testing Device, MultiFiber Pro Testing Base Kit, FI-500 Fiber Inspector |
Description
Magnetic Strap and Tester Holster, For Use With MicroScanner(TM) Cable Tester, Product Type Magnetic Strap Attachment and Spare Holster, Compatible with Manufacturer Model Number FI-500, FI-525, FTK1000, FTK1300, FTK1350, FTK1375, FTK1450, FTK1475, FTK2000, FTK2100, MFTK1400, MS2-100, Features Built-In Hole to Attach the Strap to J-Hooks, Fold the Strap to Create a Stand for the Meter, Compatible with Series FiberInspector (TM), MicroScanner(TM) PoE, MicroScanner(TM)2, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6624SCSS)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- SWE-TECH 3C Sticklers CleanWipes, Lint-Free Optical Grade Wipes, 800 count (FWT31F3-00100)
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- EAT-IN Bw16 Wiremold T-Fitting-Wh BW16 (EA668870)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- DICOR Dicor DCR551LST-1 Non - Sag Non - Leveling Lap Sealant -Tan (DCR551LST-1)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- Fluke Networks Test Equipment Accessories