Shop All Test Equipment
Fluke Networks
LinkIQ Kit
Mfr # VISIFAULT-FIBERLRT
Zoro # G509833793
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Over 80 Hours of Battery Life
- Connector Type SFF
- Calibration Certificate None
- Standards CE, CSA C22.2 No. 1010.1 1992, EN 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # VISIFAULT-FIBERLRT
- Zoro # G509833793
- Country of Origin China
- Category Test Equipment
Dimensions
Battery Size | AA |
Maximum Wavelength Measurement | 650 nm |
Manufacturer Warranty Length | Limited Warranty |
Details
Promotion Restriction | Not eligible for promotion |
Item | Visual Fault Locator |
Features | Over 80 Hours of Battery Life |
Connector Type | SFF |
Calibration Certificate | None |
Standards | CE, CSA C22.2 No. 1010.1 1992, EN 61010-1 |
Number of Batteries Required | 2 |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Humidity | 95 % |
Testing Functions | Continuity Testing |
Includes Batteries | Yes |
Fiber Mode Measured | Multi-Mode, Single-Mode |
Alert Type | Light |
Product Type | Visual Fault Locator |
Adapters Included | 2.50 mm |
Battery Chemistry | Alkaline |
Maximum Operating Temperature | 104 Degrees F |
Description
Visual Fault Locator, Calibration Certificate None, Connector Type SFF, Adapters Included 2.50 mm, CAT Safety Rating Not Applicable, Alert Type Light, Fault Location Pulse Duration Not Applicable, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Visual Fault Locator, Testing Functions Continuity Testing, Battery Chemistry Alkaline, Battery Size AA, Features Over 80 Hours of Battery Life, Includes Batteries Yes, Manufacturer Warranty Length Limited Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- TRIPLETT Tone and Probe Kit (CTX690)
- Fluke Networks Test Equipment