Shop All Test Equipment
Fluke Networks
LinkIQ Kit Technicians Kit
Mfr # LIQ-KIT-IS60
Zoro # G109833797
product price: $3,896.99
/ea
Free Shipping & Returns
$3,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
- Connector Type RJ45
- Includes AC Charger, Cable Stripper, D-Snip, Duffle Bag Carrying Case, EverSharp 66/110 Cut Blade, IntelliTone Pro 200 Probe, LED Flashlight, LinkIQ(TM) with (7) Remote IDs, Pro-Tool Kit IS60 with D914S Impact Tool, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord, Sharpie(R)
- Calibration Certificate Not Included
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT-IS60
- Zoro # G109833797
- Country of Origin China
- Category Test Equipment
Dimensions
Maximum Cable Length | 1,000 ft |
Manufacturer Warranty Length | 90 days |
Details
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- MARINCO 15A to 50A 125/250V Pigtail Adapter (150SPP)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- SEALED UNIT PARTS CO. Supco Rec Chart 7 Day -20 To +50F (CR87-8)
- Fluke Networks Test Equipment