Shop All Test Equipment
Fluke Networks
LinkIQ Kit Multi Pack of 3
Mfr # LIQ-KIT-3 Pack
Zoro # G209833864
product price: $8,532.99
/ea
Free Shipping & Returns
$8,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
- Connector Type RJ45
- Includes LinkIQ(TM) Kit Multi Pack of 3
- Calibration Certificate Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT-3 Pack
- Zoro # G209833864
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 days |
Maximum Cable Length | 1,000 ft |
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, Includes LinkIQ(TM) Kit Multi Pack of 3, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2R)
- GE Thermal Unit, 0.48A (CR123H055A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- MARTINDALE ELECTRIC Growler, Model I-X, 230V., 50/60Hz. (GRLRIXB)
- Fluke Networks Test Equipment