Shop All Test Equipment
Fluke Networks
LC TEST ADAPTERS - SET OF 2
Mfr # NFA-LC
Zoro # G3452295
Sold in multiples of 25 for $10,499.75
Free Shipping & Returns
$10,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Adapter Type Fiber Optic
- Product Type Power Connector Adapter
- Product Name Fiber Optic Power Connector Adapter
- Connector Type on First End LC Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # NFA-LC
- Zoro # G3452295
- Country of Origin Unknown
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Adapter Type | Fiber Optic |
Product Type | Power Connector Adapter |
Product Name | Fiber Optic Power Connector Adapter |
Connector Type on First End | LC Power |
Connector on First End Details | LC Power |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- SECURITIE Cable Tie, 8", 50 lb., Green, PK100 (CT8-50100G)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS Singlemode TRC Kit 2M, Metal (SRC-9-SCLC-KIT-M)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- Fluke Networks Test Equipment