Shop All Punch Down Tools
Fluke Networks
LC ADAPTER, 90 DAY WARRANTY
Mfr # NFA-LC-SINGLE
Zoro # G3474686
product price: $239.99
/ea
Sold in multiples of 25 for $5,999.75
Free Shipping & Returns
Not eligible for select promotions
$5,999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Network Adapter
- Product Name LC Interchangeable Adapter
- Adapter Type Fiber Optic
- Connector Type on First End LC Network
- Connector on First End Details LC Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # NFA-LC-SINGLE
- Zoro # G3474686
- Country of Origin Unknown
- Category Punch Down Tools
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Network Adapter |
Product Name | LC Interchangeable Adapter |
Adapter Type | Fiber Optic |
Connector Type on First End | LC Network |
Connector on First End Details | LC Network |
Connector Type | LC |
Type | Adapters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- BURNDY Ground Connector, 300 kcmil (GB34)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- KEN-TOOL WR 17MM X 19MM X 21MM X 23MM (KEN35630)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- MAYHEW Extra Long Full Finish Pin Punch, 3/16 in.X 8 in. (21501)
- Fluke Networks Punch Down Tools