Shop All Punch Down Tools
Fluke Networks
JACKRAPID TERMINATION TOOL, FOR PANDUIT NK688M, AND NKP5E88M
Mfr # JR-PAN-2
Zoro # G3474065
product price: $155.99
/ea
Sold in multiples of 25 for $3,899.75
Free Shipping & Returns
Not eligible for select promotions
$3,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name JackRapid Termination Tool
- Product Type Termination Tool
- Product Line JackRapid
- Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # JR-PAN-2
- Zoro # G3474065
- Country of Origin Unknown
- Category Punch Down Tools
Details
Promotion Restriction | Not eligible for promotion |
Product Name | JackRapid Termination Tool |
Product Type | Termination Tool |
Product Line | JackRapid |
Type | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- Fluke Networks Punch Down Tools