Shop All Test Equipment
Fluke Networks
Industrial Ethernet Dsx Kit 1
Mfr # DSX2-5-IE-K1
Zoro # G409616021
product price: $16,293.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$16,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Includes (2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, Carrying Case, DSX2-5-IE-K1, Integrated Wi-Fi, Reference Module, USB Interface Cable, Versiv Mainframe & Remote
- Calibration Certificate Included
- Waterproof No
- Data Safe Monitor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX2-5-IE-K1
- Zoro # G409616021
- UPC # 754082149675
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 7.2V |
Maximum Cable Length | 2,600 ft |
Display Size | 5.7 in |
Manufacturer Warranty Length | 1 yr |
Description
Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT6A/Class EA Channel, M12D, M12X, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes (2) AC Chargers, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, Carrying Case, DSX2-5-IE-K1, Integrated Wi-Fi, Reference Module, USB Interface Cable, Versiv Mainframe & Remote, Maximum Cable Length 2,600 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- TECHFLEX Glass, Lacing Tape, Size 2 Fin D Natural (LT4-S2-FD-NT)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- PROSKIT Tone Generator and Probe Kit (400-011)
- Fluke Networks Test Equipment