Shop All Test Equipment
Fluke Networks
In-Line Modular Adapter, 6-Wire
Mfr # 10220100
Zoro # G0347347
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 6-Conductors
- Features Quick Connection to Modular Telephone Jacks
- Type 6-Wire
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 10220100
- Zoro # G0347347
- UPC # 754082037835
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | In-Line Modular Adapter |
For Use With | 6-Conductors |
Features | Quick Connection to Modular Telephone Jacks |
Type | 6-Wire |
Waterproof | No |
Product Type | 6-Wire Modular Adapter |
Compatible with Manufacturer Model Number | RJ11, RJ45 |
Compatible Manufacturer Part Number | RJ11, RJ45 |
Compatible Manufacturer Model Number | RJ11, RJ45 |
For Use with Mfr. Model Number | RJ11, RJ45 |
For Use With Mfr. Model Number | RJ11, RJ45 |
Product Name | 10220100 6-Wire in-Line Modular Adapter |
Description
In-Line Modular Adapter, For Use With 6-Conductors, Product Type 6-Wire Modular Adapter, Compatible with Manufacturer Model Number RJ11, RJ45, Features Quick Connection to Modular Telephone Jacks, Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS Optical Power Meter, SC Adapter Type, LCD (FTK1200)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- Fluke Networks Test Equipment