Shop All Test Equipment
Fluke Networks
Impact Tool, D914S, with 66/110 Blade
Mfr # 10061501
Zoro # G0362126
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Datacom
- Features Ergonomic Design
- Includes Tool, Blade
- Blade Type Terminate/Cut; Terminate Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 10061501
- Zoro # G0362126
- UPC # 754082037668
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch Down Tool |
For Use With | Datacom |
Features | Ergonomic Design |
Includes | Tool, Blade |
Blade Type | Terminate/Cut; Terminate Only |
Battery Operated/Manual | Manual |
Product Type | Punch Down Tool |
Number of Blades Included | 2 |
Handle Type | Cushion |
Power Source | Manual |
Compatible Product Type | Datacom |
Compatible Block Type | 66;110 |
Package Contents | D914S Impact Punch Down Tool, EverSharp 110 Blade, EverSharp 66 Blade, Free Blade |
Handle Material | Rubber |
Product Series | D914 |
Product Name | D914S Impact Punch Down Tool with EverSharp 66/110 Plus Screwdriver Blade |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Tool, Blade, Compatible Block Type 66;110, Compatible Product Type Datacom, Handle Type Cushion, Number of Blades Included 2, Power Source Manual, Product Type Punch Down Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2520)
- SQUARE D Kit Neutral Lug (LK225AN)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- Fluke Networks Test Equipment