Shop All Test Equipment
Fluke Networks
Impact Tool, D914, with 66/110Blade
Mfr # 10051501
Zoro # G1986582
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Datacom
- Includes Blade, Tool
- Blade Type Terminate/Cut; Terminate Only
- Battery Operated/Manual Manual
- Product Type Punch Down Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 10051501
- Zoro # G1986582
- UPC # 754082037330
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch Down Tool |
For Use With | Datacom |
Includes | Blade, Tool |
Blade Type | Terminate/Cut; Terminate Only |
Battery Operated/Manual | Manual |
Product Type | Punch Down Tool |
Handle Type | Plain |
Compatible Block Type | 66;110 |
Power Source | Manual |
Compatible Product Type | Datacom |
Number of Blades Included | 2 |
Application/Usage | Punching, Cable Termination |
Product Series | D914 |
Product Name | D914 Impact Tool |
Additional Information | Convenient blade storage built into the handle, Accept Phillips-head or flat screwdriver blade, Automatic spring handle for choose low impact for 24/26 gauge wire or high impact for 22 gauge wire |
Package Contents | D914 Impact Tool, EverSharp 110 Blade, EverSharp 66 Blade, Blade |
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Tool, Compatible Block Type 66;110, Compatible Product Type Datacom, Handle Type Plain, Number of Blades Included 2, Power Source Manual, Product Type Punch Down Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- KLEIN TOOLS VDV ProTech™ Data & Coaxial Kit (VDV001-833)
- Fluke Networks Test Equipment