Shop All Test Equipment
Fluke Networks
Identifier Kit, Connector Type RJ45
Mfr # REMOTEID-KIT
Zoro # G4376725
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Function Copper Cable Testing Verification
- For Use With Micro Scanner POE
- Accuracy (%) +/-3
- Instrument Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # REMOTEID-KIT
- Zoro # G4376725
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Battery Size | AA |
Maximum Cable Length | 1,500 ft |
Description
Identifier Kit, Testing Functions Cable Certification, Distance to Fault, Endpoint Testing, Wire Mapping, Adapters Included Not Applicable, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD, For Use With Micro Scanner POE, Includes (6) Remote IDs, Maximum Cable Length 1,500 ft, Wire Mapping Detections Crossed Pairs, Opens, Shorts, Port Number Display No, Waterproof No, Product Type Network Identifier Kit, Calibration Certificate Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- Fluke Networks Test Equipment