Fluke Networks CIQ-WM Wiremap Adapter Qualification Tester
Mfr # CIQ-WM
Zoro # G603932309
Key Features
- Promotion Restriction Not eligible for promotion
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # CIQ-WM
- Zoro # G603932309
- UPC # 754082032519
- Country of Origin China
- Category Networking Hardware
Details
Promotion Restriction | Not eligible for promotion |
Description
A copper cable tester is a device for troubleshooting, inspecting, and certifying copper network cabling. Devices range from one-button tools for checking connectivity to complex tools for certifying network installations. Three types of testing include verification, to test whether a connection or cable is functioning correctly; qualification, to test a network's ability to support specific speeds and functionality; and certification, to verify whether a network installation meets industry standards. Cabling contractors, installers, and network technicians use copper cable testers to set up and maintain networks within a building or on a campus in corporate, academic, manufacturing, and other enterprise network environments.
Features- Replacement wiremap adapter for main CableIQ Qualification Tester
- Remote adapter tests copper cabling and protects CableIQ meter when not in use
- RJ45 and F-type connector tests voice, data, video, and audio cabling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- TRILOGY Remote Control Keyfob and Receiver (RR-TRILOGYKIT)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- FLUKE NETWORKS Netscout LRAT-1000 1000 Network Auto-Tester (LRAT-1000)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- ANTAIRA Industrial Compact RS-232/422/485 To Fiber Converter, Single-Mode 30KM, SC Connector (STF-401C-CS30-T)
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- Fluke Networks Networking Hardware