Shop All Automotive Diagnostic & Testing Instruments
Fluke Networks
Fiber Tester
Mfr # FIBERLERT-125
Zoro # G003927547
product price: $170.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display No
- Features Light beat(TM) Flashes to Indicate Operation and Battery Status
- Adapter Type 1.25 mm Adapter
- Measures 850nm to 1625nm Wavelength
- Includes (2) AAA Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FIBERLERT-125
- Zoro # G003927547
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Battery Size | AAA |
Manufacturer Warranty Length | 2 yr |
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,625 nm |
Description
Fiber Tester, Calibration Certificate None, Connector Type LC, APC, MM, SM, UPC, Adapters Included 1.25 mm, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Auto Power Off Yes, Battery Chemistry Alkaline, Battery Size AAA, Display Screen Type LED, Features Light beat(TM) Flashes to Indicate Operation and Battery Status, Includes (2) AAA Battery, Includes Batteries Yes, Manufacturer Warranty Length 2 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- MEGUIARS WAX Superior UV Protection With Shine For Interior/ Exterior Surfaces, 16 Ounce Spray Bottle, Single (G14716)
- ALLPOINTS HOOD FILTER, TYPE6, S/S , 25X16 (8014169)
- AFTERMARKET B1SB060 4in1 DIESEL QUALITY TEST KIT 60 pc (A-B1SB060-AI)
- ROBINAIR Manifold For Model Rg5410A (16256)
- ABRITES AVDI cable for connection with Suzuki Marine Engines type 2 (round) CB202 (ABRITES-AVDI-CB202)
- ELECTRONIC SPECIALTIES AutomotiveTest Lead Set, CATIII (635)
- QUICKCABLE Hydrometer (120151-001)
- BOSCH Nylon Tubng Kit, Mechncal/Elctrical Gauge (SP0F000006)
- ACTRON Hard Plstc Carry Case (CP9184)
- Fluke Networks Automotive Diagnostic & Testing Instruments