Fluke Networks

Fiber Optic Tester, LCD, USB


product price: $4,634.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application Fiber Optic Video Inspection
  • Display LCD
  • For Use With Fiber Optic Cables
  • Measures Power Range, Wavelength
  • Features Automated Pass/Fail Acceptance Testing of Fiber End Faces, Large Touchscreen for Pinch and Zoom, Graphical Indication of Problem Areas, Certify to Industry Standards, Eliminates Human Subjectivity From End Face Measurements, Save End Face Views During Certification Process
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum detectable particle size 0. 5 µm
Dimensions Mainframe with module and battery: 2. 625 in x 5. 25 in x 11. 0 in ( 6. 67 cm x 13. 33 cm x 27. 94 cm), Approximately 6. 75 in x 1. 5 in (1175 mm x 35 mm) without adapter tip
Depth 2.6"
Height 11"
Width 5.3"

Description

Fiber Optic Tester, Calibration Certificate None, Connector Type FC, LC, MPO, SC, Adapters Included 1.25 mm, 2.50 mm, FC, LC, SC, Alert Type Digital Display, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Inspection Camera, Testing Functions Fiber Optic Video Inspection, Auto Power Off Yes, Battery Chemistry Lithium Ion, Display Screen Type LED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.