Shop All Test Equipment
Fluke Networks
Fiber Optic Tester, LC Connector
Mfr # OFP-Q-ADD
Zoro # G9191449
product price: $15,069.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$15,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Yes
- Application Fiber Optic Video Inspection
- Features Allow Tier 2 Certification, Detects (850/1300nm) Multimode and (1310/1550nm) Single Mode Wavelengths, Locate Connections and Faults, Measure Loss and Reflectance
- Connector Type SC
- Includes Splices, Splitters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # OFP-Q-ADD
- Zoro # G9191449
- UPC # 754082105268
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,625 nm |
Pulse widths (nominal) | 5, 10, 30, 50, 100, 300, 500, 1000, 3000, 5000, 10000, 20000 ns, 1300 nm: 3, 5, 20, 40, 200, 1000 ns || 1310/1550 nm: 3, 10, 30, 100, 300, 1000, 3000, 10000, 20000 ns || 850 nm: 3, 5, 20, 40, 200 ns |
Minimum detectable particle size | 0. 5 µm |
Operating wavelength | 650 nm nominal |
Wavelengths | 850 nm +/- 10 nm || 1300 nm +35/-15 nm || 1550 nm +/- 30 nm || 1310 nm +/- 25 nm, 1490 nm +/- 20 nm || 1550 nm +/- 20 nm || 1310 nm +/- 25 nm || 1625 nm +/- 20 nm |
Dimensions | Mainframe with module and battery: 2. 625 in x 5. 25 in x 11. 0 in ( 6. 67 cm x 13. 33 cm x 27. 94 cm) |
Spectral width (RMS) | ±3 nm |
Test Time (per wavelength) | Best resolution setting: 5 to 180 seconds/wavelength || Auto PON setting: 10 seconds/wavelength (typical) || Quick test setting: 3 seconds/wavelength (typical) || Manual PON setting: 3, 5, 10, 20, 40, 60, 90, 120, 180 seconds/wavelength || Manual setting: 3, 5, 10, 20, 40, 60, 90, 120, 180 seconds/wavelength || Auto setting: 5 seconds/wavelength (typical), || Best resolution setting: 5 to 180 sec || Manual setting: 3, 5, 10, 20, 40, 60, 90, 120, 180 sec || Auto setting: 10 sec (typical) || Quick test setting: 2 sec (typical) || MM - 2 sec (typical), MM - 180 sec (max) || Manual setting: || -3, 5, 10, 20, 40, 60, 90, 120, 180 sec SM - 3, 5, 10, 20, 40, 60, 90, 120, 180 sec || DataCenter OTDR setting: 1 sec (typical at 850 nm), 7 sec (max) || DataCenter OTDR setting: || SM - 10 sec (typical), SM - 180 sec (max) || Auto setting: 5 sec (typical) || FaultMap setting: 10 sec (typical), 180 sec (max) || FaultMap setting: || Best resolution setting: 2 to 180 sec || MM “ 1 sec (typical at 850 nm) MM “ 7 sec (max) || MM “ 2 sec (typical) || Quick test setting: || DataCenter OTDR setting: 20 sec (typical), 40 sec (max) || MM “ 2 to 180 sec M || SM “ 10 sec (typical) || SM “ 5 sec (typical) || FaultMap setting: 2 sec (typical), 180 sec (max) || Quick test setting: 5 sec (typical) || MM “ 5 sec (typical) || SM “ 5 to 180 sec || Best resolution setting: || SM “ 20 sec (typical) SM “ 40 sec (max) || Auto setting: |
Description
Fiber Optic Tester, Calibration Certificate Included, Connector Type SC, Adapters Included LC, Alert Type Light, Fault Location Pulse Duration 2 sec, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Fiber Verification, Battery Chemistry Lithium Ion, Display Screen Type LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2016)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- HUBBELL Locking Plug (HBL2611ST)
- FLUKE NETWORKS Cableanalyzer 500MHZ V2, W/Wifi (DSX-602)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- Fluke Networks Test Equipment