Fluke Networks

Fiber Optic Tester, For Optic Cables


product price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 54XM13 (Fluke FI-3000)
  • Connector Type MPO
  • Features MPO 16 or 32 UPC Tip
  • Waterproof No
  • Includes MPO 12 or 32 UPC tip for bulkheads
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions Length with dust cap: 7. 5 in (191 mm) || (with no dust cap or adapter tip) || 6. 625 in x 5. 375 in x 2. 125 in (168 mm x 137 mm x 54 mm)

Description

MPO Bulkhead Tip, For Use With 54XM13 (Fluke FI-3000), Product Type Tip, Includes MPO 12 or 32 UPC tip for bulkheads, Compatible with Manufacturer Model Number FI-3000, Features MPO 16 or 32 UPC Tip, Compatible with Series FiberInspector(TM) Ultra Camera, Standards Not Applicable, Compatible with Grainger Part Number 54XM13, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.