Shop All Fiber Optic Cable
Fluke Networks
Fiber Optic Tester, For Optic Cables
Mfr # FI-3000TP-AMPO12F
Zoro # G6757827
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 54XM13 (Fluke FI-3000)
- Connector Type MPO
- Features MPO 12 or 24 APC Tip
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FI-3000TP-AMPO12F
- Zoro # G6757827
- Country of Origin Lithuania
- Category Fiber Optic Cable
Dimensions
Dimensions | Length with dust cap: 7. 5 in (191 mm) || (with no dust cap or adapter tip) || 6. 625 in x 5. 375 in x 2. 125 in (168 mm x 137 mm x 54 mm) |
Description
MPO Bulkhead Tip, For Use With 54XM13 (Fluke FI-3000), Product Type Tip, Includes MPO 12 or 24 APC tip for bulkheads, Compatible with Manufacturer Model Number FI-3000, Features MPO 12 or 24 APC Tip, Compatible with Series FiberInspector(TM) Ultra Camera, Standards Not Applicable, Compatible with Grainger Part Number 54XM13, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, White, 1000 ft Length (18UL1015TPCWHI1000)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- LEVITON Locking Plug (CS8165C)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-002M-LCLC)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- Fluke Networks Fiber Optic Cable