Shop All Fiber Optic Cable
Fluke Networks
Fiber Optic Tester, For Optic Cables
Mfr # FI-3000-Holster
Zoro # G6757967
product price: $106.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 54XM13 (Fluke FI-3000)
- Connector Type MPO
- Features Rugged Ergonomic Design
- Waterproof No
- Includes FI-3000-Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FI-3000-Holster
- Zoro # G6757967
- Country of Origin China
- Category Fiber Optic Cable
Details
Promotion Restriction | Not eligible for promotion |
Item | Holster for the FI-3000 probe |
For Use With | 54XM13 (Fluke FI-3000) |
Connector Type | MPO |
Features | Rugged Ergonomic Design |
Waterproof | No |
Includes | FI-3000-Holster |
Compatible with Manufacturer Model Number | FI-3000 |
Product Type | Holster |
Compatible with Series | FiberInspector(TM) Ultra Camera |
Compatible Manufacturer Part Number | FI-3000 |
Compatible Manufacturer Model Number | FI-3000 |
For Use with Mfr. Model Number | FI-3000 |
For Use With Mfr. Model Number | FI-3000 |
Description
Holster for the FI-3000 probe, For Use With 54XM13 (Fluke FI-3000), Product Type Holster, Includes FI-3000-Holster, Compatible with Manufacturer Model Number FI-3000, Features Rugged Ergonomic Design, Compatible with Series FiberInspector(TM) Ultra Camera, Standards Not Applicable, Compatible with Grainger Part Number 54XM13, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- SWE-TECH 3C Plenum MTP Fiber Optic Cable, Type B, 12 Strand, 50/125 OM4, 40/100 Gbps, MTP Female, 6 meter 19.68ft (FWTMPMP-41006)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- Fluke Networks Fiber Optic Cable