Shop All Test Equipment
Fluke Networks
Fiber Optic Inspection Camera
Mfr # FI-500
Zoro # G509198526
product price: $2,910.99
/ea
Free Shipping & Returns
$2,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Built-In Flashlight
- Connector Type LC, SC
- Includes Carrying Case, Magnetic Strap Attachment, Probe, Power Adapter
- Calibration Certificate None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FI-500
- Zoro # G509198526
- UPC # 754082138365
- Country of Origin Lithuania
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | FIBER OPTIC INSPECTION CAMERA |
Features | Built-In Flashlight |
Connector Type | LC, SC |
Includes | Carrying Case, Magnetic Strap Attachment, Probe, Power Adapter |
Calibration Certificate | None |
Standards | IEC 61010-1 3rd Edition IEC 62133 |
Battery Chemistry | Nickel Metal Hydride |
Product Type | Fiber Optic Inspection Camera |
Testing Functions | Fiber Optic Video Inspection |
Backlit Digital Display | Yes |
Maximum Operating Humidity | 95 % |
Auto Power Off | Yes |
Alert Type | Light |
Maximum Operating Temperature | 122 Degrees F |
Number of Batteries Required | 2 |
Minimum Operating Temperature | 32 Degrees F |
Fiber Mode Measured | Multi-Mode, Single-Mode |
Display Screen Type | LCD |
Adapters Included | 1.25 mm, 2.50 mm |
Includes Batteries | Yes |
Description
FIBER OPTIC INSPECTION CAMERA, Calibration Certificate None, Connector Type LC, SC, Adapters Included 1.25 mm, 2.50 mm, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Inspection Camera, Testing Functions Fiber Optic Video Inspection, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Nickel Metal Hydride, Display Screen Type LCD, Features Built-In Flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- Fluke Networks Test Equipment