Shop All Test Equipment
Fluke Networks
Fiber Optic Fault Locator, SC Connector
Mfr # FQM-SFP-M
Zoro # G9191519
product price: $5,752.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Display Yes
- For Use With Multimode Fiber
- Measures Fiber Verification and Fault Location
- Features Fills The Gap Between a VFL and An OTDR, VFL Simplicity, Identify Live Fiber, Provide Distance and Power Information On High Losses, Breaks At The End of The Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FQM-SFP-M
- Zoro # G9191519
- UPC # 754082137580
- Country of Origin United States
- Category Test Equipment
Dimensions
Output wavelengths | 850 nm ± 10 nm |
Battery Size | AA |
Maximum Wavelength Measurement | 850 nm |
Description
Fiber Optic Fault Locator, Calibration Certificate None, Connector Type SC, Adapters Included FT, LC, ST, Alert Type Digital Display, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Cable Length Display, Distance to Fault, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- SWE-TECH 3C Lan Tester Network Cable tester, Pin Configuration/Wire Map Results (FWT30D1-56551)
- Fluke Networks Test Equipment