Shop All Test Equipment
Fluke Networks
Fiber Optic Fault Locator, SC Connector
Mfr # FQM-100-M
Zoro # G9191379
product price: $3,025.99
/ea
Free Shipping & Returns
$3,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Multimode Fiber
- Application Fiber Troubleshooting
- Display Yes
- Measures Fiber Verification and Fault Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # FQM-100-M
- Zoro # G9191379
- UPC # 754082137566
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | AA |
Maximum Wavelength Measurement | 850 nm |
Output wavelengths | 850 nm ± 10 nm |
Description
Fiber Optic Fault Locator, Calibration Certificate None, Connector Type SC, Adapters Included SC, Alert Type Digital Display, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Cable Length Display, Distance to Fault, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11290000)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-MS2-100)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- PROSKIT Network Tone/Probe Kit (MT-7028)
- Fluke Networks Test Equipment