Shop All Test Equipment
Fluke Networks
Fiber Connector Cleaner
Mfr # QC-MPO-12/24-1P
Zoro # G6757924
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Optical Fiber Cleaning
- For Use With MPO Connectors
- Features Clean Over 500 End Faces
- Connector Type MPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # QC-MPO-12/24-1P
- Zoro # G6757924
- Country of Origin Viet Nam
- Category Test Equipment
Dimensions
Compatible Ferrule Size | 6.4 |
Tool Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fiber Connector Cleaner |
Application | Optical Fiber Cleaning |
For Use With | MPO Connectors |
Features | Clean Over 500 End Faces |
Connector Type | MPO |
Includes | Fiber Cable |
Adapter Type | MPO Connector |
Product Type | Fiber Connector Cleaner |
Tip Style | Fixed |
Number of Cleaning Cycles | 600 |
Operation Type | One-Push |
Head Type | Straight |
Product Color | Blue |
Product Line | Quick Clean |
Product Name | QuickClean Cleaner for MPO 12/24 Fiber, Single Pack |
Application/Usage | Fiber Optic |
Description
Fiber Connector Cleaner, Connector Type MPO, Tool Length 7 1/2 in, Head Type Straight, Number of Cleaning Cycles 600, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 6.4, Application Optical Fiber Cleaning, Features Clean Over 500 End Faces, For Use With MPO Connectors, Includes Fiber Cable, Product Type Fiber Connector Cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- Fluke Networks Test Equipment