Shop All Scissors
Fluke Networks
Electricians Scissors, 6 In. L
Mfr # 44300000
Zoro # G1119404
product price: $43.09
/ea
Not eligible for select promotions
$43.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Forged Steel
- Cutting Edge Serrated
- For Use With Data Cables
- Features Wire Stripper, Ergonomic D-handle, Heavy Duty, 1 – 1-1/2 X Cutting Force With 1/2 Effort, File And Scraper On Both Blades; Notched Blade; Cuts Upto 16-Gauge Solid, 12-Gauge Stranded Wire
- Application Cable Snips, Cutters, Datacom Scissors, Electrician Snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 44300000
- Zoro # G1119404
- UPC # 754082039471
- Country of Origin China
- Category Scissors
Dimensions
Length | Blade: 3" |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Forged Steel |
Cutting Edge | Serrated |
Item | Wire Strippers |
For Use With | Data Cables |
Features | Wire Stripper, Ergonomic D-handle, Heavy Duty, 1 – 1-1/2 X Cutting Force With 1/2 Effort, File And Scraper On Both Blades; Notched Blade; Cuts Upto 16-Gauge Solid, 12-Gauge Stranded Wire |
Application | Cable Snips, Cutters, Datacom Scissors, Electrician Snips |
Built-In | Snips |
Waterproof | No |
Material | Steel |
Includes | D-Snips |
Product Type | Wire Stripper |
Description
Electricians Scissors, For Use With Data Cables, Product Type Wire Stripper, Includes D-Snips, Compatible with Manufacturer Model Number Not Applicable, Features File and Scraper on Both Blades, Compatible with Series Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', White, 1 Roll (SF36W)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- FLUKE NETWORKS Fluke Networks44500-000 Electricians Snips (44500-000)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- DENT FIX EQUIPMENT $HEAVY DUTY SCISSORS 200MM (DFHDS1)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- WESTCOTT Multipurpose, Scissors, Bent (43218)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (44217)
- SIMPSON STRONG-TIE Lus26-2Dbl Shear Hanger (LUS26-2)
- Fluke Networks Scissors