Shop All Test Equipment
Fluke Networks
Electrical and Network Troubleshooter
Mfr # LIQ-KIT-87-5
Zoro # G509833830
product price: $3,509.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Document Work Through LinkWare(TM) PC Reporting, Ethernet Alliance PoE Certified for Reliable Multivendor Interoperability, Graphical Wiremap and Length Test to Identify Common Faults that Occur with Cabling Installation, Install and Troubleshoot PoE Devices via Switch Negotiation and PoE Load Test, Supports Industrial Ethernet (Ethernet/IP, PROFINET, EtherCAT, and others), Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Troubleshoot Active Networks by Providing Connected Switch Information (Switch Name, IP Address, MAC Address, Port Number, and VLAN Info), Verify Gateway and DNS Server Responsiveness and Availability
- Connector Type RJ45
- Includes 80BK Temperature Probe, AC Charger, AC175 Alligator Clip, Large Duffle Case, Duffle Bag Carrying Case, Fluke 87V Industrial Multimeters with TL75 Test Leads (TL175 Eur), Holster with Tilt-Leg/Test Lead Storage, IntelliTone Pro 200 Probe, LinkIQ(TM) with (7) Remote IDs, RJ45/RJ11 Universal Coupler, RJ45 Patch Cord
- Calibration Certificate Not Included
- Output Amplitude 15 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT-87-5
- Zoro # G509833830
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 9V |
Maximum Cable Length | 1,000 ft |
Manufacturer Warranty Length | 90 days |
Description
Cable Tester Kit, CAT Safety Rating CAT III 1000V, CAT IV 600V, Testing Functions Tone Generation, Adapters Included Alligator Clips, RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A RV/ Range/ Generator 14-50 Plug to 6-50R 50A 250V Welder Adapter (WD1450650-018)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- Fluke Networks Test Equipment