Shop All Test Equipment
Fluke Networks
Ef Trc Kit 50 For Testing Sc Fibers
Mfr # MRC-50EFC-SCSCKIT
Zoro # G609198532
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Projx(TM) Management System, Taptive(TM) User Interface
- Connector Type LC, SC
- Includes Copper Certification, OTDR Analysis Modules
- Calibration Certificate None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MRC-50EFC-SCSCKIT
- Zoro # G609198532
- UPC # 754082104100
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 day |
Details
Promotion Restriction | Not eligible for promotion |
Item | EF TRC KIT 50 FOR TESTING SC FIBERS |
Features | Projx(TM) Management System, Taptive(TM) User Interface |
Connector Type | LC, SC |
Includes | Copper Certification, OTDR Analysis Modules |
Calibration Certificate | None |
Standards | ANSI/TIA, IEC 61300-3-35, ISO/IEC, ISO/IEC 14763-3, OLTS Tier 1 (Basic), OTDR Tier 2 (Extended) Certification |
Fiber Mode Measured | Multi-Mode |
Adapters Included | SC |
Includes Software | Yes |
Description
EF TRC KIT 50 FOR TESTING SC FIBERS, Calibration Certificate None, Connector Type LC, SC, Adapters Included SC, Fiber Mode Measured Multi-Mode, Features Projx(TM) Management System, Taptive(TM) User Interface, Includes Copper Certification, OTDR Analysis Modules, Includes Software Yes, Manufacturer Warranty Length 90 day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- WIEGMANN Pole Mount Kit, Kit Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- FLUKE NETWORKS Dsx Cat 8 Channel Adapter Set (DSX-CHA804S)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- JONARD TOOLS Coax Cable Install and Test Kit (TK-77)
- Fluke Networks Test Equipment