Shop All Test Equipment
Fluke Networks
DSX Series Coaxial Adapter Set
Mfr # DSX-COAX
Zoro # G109198575
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 12-inch RG59 Cable for Set Reference
- Standards 10BASE2, 10BASE5, IEEE 802.3
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-COAX
- Zoro # G109198575
- UPC # 754082120292
- Country of Origin Malaysia
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Coax Adapter Set |
Includes | 12-inch RG59 Cable for Set Reference |
Standards | 10BASE2, 10BASE5, IEEE 802.3 |
Product Type | Adapter |
Description
Coax Adapter Set, Product Type Adapter, Includes 12-inch RG59 Cable for Set Reference, Standards 10BASE2, 10BASE5, IEEE 802.3, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2065A.12.01)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Tone Generator & Speaker Probe Kit, For Use With Telephone Jacks, Light & Sound Alert Type (26000900)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- Fluke Networks Test Equipment