Shop All Test Equipment
Fluke Networks
DSX Quad Otdr Olts Inpsc V2
Mfr # DSX2-8000QOI/GLD
Zoro # G109616031
product price: $47,613.99
/ea
Free Shipping & Returns
$47,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type RJ45
- Includes (2) 50 micron m SC/LC Multimode Launch Cables, (2) 9 micron m SC/LC Singlemode Launch Cables, (2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Hard Sided Carrying Case, Integrated Wi-Fi, OptiFiber Pro Quad OTDR Module, SC/LC SM TRC Kit, TRC Carrying Case, USB Fiber Inspection Video Probe with 4 Tips, USB Interface Cable, Versiv Mainframe & Remote
- Calibration Certificate Included
- Data Safe Monitor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX2-8000QOI/GLD
- Zoro # G109616031
- UPC # 754082143727
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Cable Length | 2,600 ft |
Battery Size | 7.2V |
Manufacturer Warranty Length | 1 yr |
Display Size | 5.7 in |
Description
Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex, SC/SC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 800mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-800-R)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- LEVITON Watertight Locking Connector (27W47)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- Fluke Networks Test Equipment