Shop All Test Equipment
Fluke Networks
DSX Quad Olts Inspc V2
Mfr # DSX2-8000QI/GLD
Zoro # G909616040
Free Shipping & Returns
$30,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
- Connector Type RJ45
- Calibration Certificate Included
- Standards ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # DSX2-8000QI/GLD
- Zoro # G909616040
- UPC # 754082143789
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 7.2V |
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 2,600 ft |
Display Size | 5.7 in |
Description
Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 45A, 2 Pole, 120/240V AC (THQP245)
- KING INNOVATION Lt Blu Underground Connector (10666)
- GE Thermal Unit, 2.53A (CR123H291A)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- Fluke Networks Test Equipment