Shop All Test Equipment
Fluke Networks
DSX Quad Olts Inps V2
Mfr # DSX2-5000QI/GLD
Zoro # G509615993
product price: $28,641.99
/ea
Free Shipping & Returns
$28,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type RJ45
- Includes (2) AC Chargers, (2) CertiFiber Quad OLTS Modules, (2) DSX-5000 CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
- Calibration Certificate Included
- Data Safe Monitor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX2-5000QI/GLD
- Zoro # G509615993
- UPC # 754082144090
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Cable Length | 2,600 ft |
Manufacturer Warranty Length | 1 yr |
Battery Size | 7.2V |
Display Size | 5.7 in |
Description
Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT6A/Class EA Channel, CAT6A/Class EA Permanent Link, LC/LC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- TRIPLETT Coaxial Connector, BNC Female, 1" Sz, PK10 (350-00-75TP)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- Fluke Networks Test Equipment