Shop All Test Equipment
Fluke Networks
Dsx Cat 8 Channel Adapter Set
Mfr # DSX-CHA804S
Zoro # G209198581
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801
- Product Type Channel Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-CHA804S
- Zoro # G209198581
- UPC # 754082137238
- Country of Origin Malaysia
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Channel Adapter Set |
Standards | ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801 |
Product Type | Channel Adapter |
Description
Channel Adapter Set, Product Type Channel Adapter, Standards ANSI/TIA-1152-A Level 2G, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, IEC 61935-1-1, IEEE 802.3bt, ISO/IEC 11801, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKR025)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-5000)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- Fluke Networks Test Equipment