Shop All Test Equipment
Fluke Networks
Communications Tool Kit, No. of Pcs. 6
Mfr # 11293000
Zoro # G0911915
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Datacom
- Features Telco Approved
- Includes Cable Stripper, D-Snips, EverSharp 66/110 Cut Blade, LED Flashlight, Pro-Tool Kit IS60 with D914S Impact Tool, Sharpie(R)
- Calibration Certificate Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 11293000
- Zoro # G0911915
- UPC # 754082038221
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Cutting Tool |
For Use With | Datacom |
Features | Telco Approved |
Includes | Cable Stripper, D-Snips, EverSharp 66/110 Cut Blade, LED Flashlight, Pro-Tool Kit IS60 with D914S Impact Tool, Sharpie(R) |
Calibration Certificate | Not Included |
Waterproof | Yes |
Data Safe Monitor | No |
Product Type | Communications Tool Kit |
Package Contents | Pro-Tool Kit IS60, D914S Impact Tool, D-Snips, Cable Stripper, Maglite, Sharpie and EverSharp 66/110 cut blade |
Product Name | Pro-Tool Kit IS60 |
Product Line | Pro-Tool |
Additional Information | D914S Impact ToolFast, comfortable reliable connections to blocks and jacks, Comfortable padded grip, Built-in hook and spudger tool, EverSharp 66/110 cut blade that lasts three times longerD-SnipsFor faster cleaner safer no-slip cutting and stripping, Special "tailed" handle for more leverage with less fatigueCable StripperStrips outer Jacket of UTP/STP and other flexible cables without damaging wires, 0.008 to 0.5" diameter Mini Maglite, For dark wiring environments, High-intensity adjustable light beam, Converts quickly to a freestanding candle, Rugged, machined aluminum, Spare lamp safely secured inside the tailcap, Two AA batteries includedDUR-A-GRIP PouchRugged PVC with locking belt clip, Tools won't fall out |
Data Logger | No |
Port Number Display | No |
Display Screen Type | LED |
Description
Cable Cutting Tool, Data Safe Monitor No, Display Screen Type LED, For Use With Datacom, Includes Cable Stripper, D-Snips, EverSharp 66/110 Cut Blade, LED Flashlight, Pro-Tool Kit IS60 with D914S Impact Tool, Sharpie(R), Features Telco Approved, Port Number Display No, Number of Results Stored Not Applicable, Waterproof Yes, Product Type Communications Tool Kit, Calibration Certificate Not Included, Maximum Impedance Measured Not Applicable, Data Logger No, Output Amplitude Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S24FO-HA)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-250)
- Fluke Networks Test Equipment