Shop All Test Equipment
Fluke Networks
Communications Tool Kit, No. of Pcs. 6
Mfr # 11290000
Zoro # G0532007
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Datacom
- Application TS30 Test Set, Impact Tool, Modular Adapter, D-Snips, Probe Pic, 66/110 Eversharp Blade and Soft Nylon Carry Case
- Features Telco Approved
- Includes 66/110 Cut Blade, Cable Stripper, D-Snips, Impact Tool, Probe Pic, TS(R)30 Test Set with Angled Bed of Nails Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # 11290000
- Zoro # G0532007
- UPC # 754082038177
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Tester Kit |
For Use With | Datacom |
Application | TS30 Test Set, Impact Tool, Modular Adapter, D-Snips, Probe Pic, 66/110 Eversharp Blade and Soft Nylon Carry Case |
Features | Telco Approved |
Includes | 66/110 Cut Blade, Cable Stripper, D-Snips, Impact Tool, Probe Pic, TS(R)30 Test Set with Angled Bed of Nails Cord |
Connector Type | RJ11 |
Calibration Certificate | Not Included |
Waterproof | No |
Data Safe Monitor | Yes |
Product Type | Communications Tool Kit |
Product Name | Electrical Contractor Telecom Kit I (with TS30 test set) |
Testing Functions | Tone Detection, Tone Generation |
Adapters Included | RJ11 |
Data Logger | No |
Port Number Display | No |
IP Rating | IP54 |
Maximum Impedance Measured | 275 ohm |
Description
Cable Tester Kit, Testing Functions Tone Detection, Tone Generation, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor Yes, For Use With Datacom, Includes 66/110 Cut Blade, Cable Stripper, D-Snips, Impact Tool, Probe Pic, TS(R)30 Test Set with Angled Bed of Nails Cord, Features Telco Approved, Port Number Display No, Number of Results Stored Not Applicable, Waterproof No, Product Type Communications Tool Kit, Calibration Certificate Not Included, IP Rating IP54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30272)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- FLUKE NETWORKS Cableanalyzer 500MHZ V2, W/Wifi (DSX-602)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- RICE LAKE Load Cell Test Equipment (RL750161 0VDSR-002E-G0-01F)
- Fluke Networks Test Equipment