Shop All Test Equipment
Fluke Networks
Certifiber Pro W/Dbl and 1Yr Gld
Mfr # CFP2-100-QI/GLD
Zoro # G609615985
product price: $27,045.99
/ea
Free Shipping & Returns
$27,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) 1.25 mm Quick Clean Cleaners, (2) 2.5 mm Quick Clean Cleaners, (2) AC Chargers, (2) CertiFiber Pro Quad OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, (2) USB Fiber Inspection Video Probes Each with 4 Tips, Carrying Case, Multimode Encircled Flux Compliant Test Reference Cord Kit (2m), Singlemode Test Reference Cord Kit (2m), USB Interface Cable, Versiv 2 Mainframe
- Connector Type LC
- Calibration Certificate Included
- Standards CSA C22.2 No. 1010.1: 1992, EN 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # CFP2-100-QI/GLD
- Zoro # G609615985
- UPC # 754082144885
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,550 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Loss Test Set |
Includes | (2) 1.25 mm Quick Clean Cleaners, (2) 2.5 mm Quick Clean Cleaners, (2) AC Chargers, (2) CertiFiber Pro Quad OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, (2) USB Fiber Inspection Video Probes Each with 4 Tips, Carrying Case, Multimode Encircled Flux Compliant Test Reference Cord Kit (2m), Singlemode Test Reference Cord Kit (2m), USB Interface Cable, Versiv 2 Mainframe |
Connector Type | LC |
Calibration Certificate | Included |
Standards | CSA C22.2 No. 1010.1: 1992, EN 61010-1 |
Maximum Power Measurement | -65 dBm |
Minimum Operating Temperature | 14 Degrees F |
Minimum Power Measurement | 0 dBm |
Fiber Mode Measured | Multi-Mode, Single-Mode |
Maximum Operating Humidity | 90 % |
Alert Type | Light |
Testing Functions | Optical Power Loss |
Adapters Included | 2.50 mm, LC |
Maximum Operating Temperature | 113 Degrees F |
Product Type | Fiber Optic Cable Testing Kit |
Description
Optical Loss Test Set, Calibration Certificate Included, Connector Type LC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- PALADIN LAN And A/V Cable Check (PA1594)
- Fluke Networks Test Equipment