Shop All Test Equipment
Fluke Networks
Certifiber Pro Sm Modules Add On Kit
Mfr # CFP-SM-ADD
Zoro # G409616007
Free Shipping & Returns
$8,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type LC, SC
- Includes (2) CertiFiber Pro Singlemode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC SM TRC Kit
- Calibration Certificate Included
- Standards CSA C22.2 No. 1010.1: 1992, EN 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # CFP-SM-ADD
- Zoro # G409616007
- UPC # 754082106708
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,550 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Loss Test Set Add On Kit |
Connector Type | LC, SC |
Includes | (2) CertiFiber Pro Singlemode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC SM TRC Kit |
Calibration Certificate | Included |
Standards | CSA C22.2 No. 1010.1: 1992, EN 61010-1 |
Minimum Operating Temperature | 14 Degrees F |
Adapters Included | 2.50 mm, LC |
Testing Functions | Optical Power Loss |
Maximum Operating Humidity | 90 % |
Maximum Operating Temperature | 113 Degrees F |
Alert Type | Light |
Maximum Power Measurement | -65 dBm |
Product Type | Fiber Optic Cable Testing Kit |
Minimum Power Measurement | 0 dBm |
Fiber Mode Measured | Single-Mode |
Description
Optical Loss Test Set Add On Kit, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss, Includes (2) CertiFiber Pro Singlemode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC SM TRC Kit, Maximum Operating Humidity 90 Percent, Maximum Operating Temperature 113 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase (MD480-24-3C)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Wi, PK200 (97 99 334)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- REED INSTRUMENTS REED Replacement Conductivity/TDS/Salt Probe (R3100SD-PROBE)
- Fluke Networks Test Equipment