Shop All Test Equipment
Fluke Networks
Certifiber Pro Multimode Olts V2, W/Wifi
Mfr # CFP2-100-M
Zoro # G309615957
product price: $10,135.99
/ea
Free Shipping & Returns
$10,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe
- Connector Type LC, SC
- Calibration Certificate Included
- Standards CSA C22.2 No. 1010.1: 1992, EN 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # CFP2-100-M
- Zoro # G309615957
- UPC # 754082144700
- Country of Origin United States
- Category Test Equipment
Dimensions
Minimum Wavelength Measurement | 850 nm |
Maximum Wavelength Measurement | 1,550 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | CERTIFIBER PRO MULTIMODE OLTS V2, W/WIFI |
Includes | (2) AC Chargers, (2) CertiFiber Pro Multimode OLTS Modules, (2) Hand Straps, (2) LC/LC Adapters, (2) Shoulder Straps, Carrying Case, Remote, SC/LC EF-Compliant MM TRC Kit (50 micron m), USB Interface Cable, Versiv Mainframe |
Connector Type | LC, SC |
Calibration Certificate | Included |
Standards | CSA C22.2 No. 1010.1: 1992, EN 61010-1 |
Adapters Included | 2.50 mm, LC |
Maximum Operating Temperature | 113 Degrees F |
Minimum Power Measurement | 0 dBm |
Maximum Power Measurement | -65 dBm |
Product Type | Fiber Optic Cable Testing Kit |
Fiber Mode Measured | Multi-Mode |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Humidity | 90 % |
Alert Type | Light |
Testing Functions | Optical Power Loss |
Description
CERTIFIBER PRO MULTIMODE OLTS V2, W/WIFI, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP14OW Faceplate - 4 x Socket(s) - 1-gang - Office White (IFP14OW)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-KIT)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- Fluke Networks Test Equipment