Shop All Test Equipment
Fluke Networks
Certifiber Pro Mm Modules Add On Kit
Mfr # CFP-MM-ADD
Zoro # G909615944
product price: $6,802.99
/ea
Free Shipping & Returns
$6,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) CertiFiber Pro Multimode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC EF-Compliant MM TRC Kit (50 micron m)
- Connector Type LC, SC
- Calibration Certificate Included
- Standards CSA C22.2 No. 1010.1: 1992, EN 61010-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # CFP-MM-ADD
- Zoro # G909615944
- UPC # 754082106692
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Wavelength Measurement | 1,550 nm |
Minimum Wavelength Measurement | 850 nm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Optical Loss Test Set Add On Kit |
Includes | (2) CertiFiber Pro Multimode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC EF-Compliant MM TRC Kit (50 micron m) |
Connector Type | LC, SC |
Calibration Certificate | Included |
Standards | CSA C22.2 No. 1010.1: 1992, EN 61010-1 |
Alert Type | Light |
Adapters Included | 2.50 mm, LC |
Maximum Operating Temperature | 113 Degrees F |
Maximum Power Measurement | -65 dBm |
Testing Functions | Optical Power Loss |
Minimum Power Measurement | 0 dBm |
Product Type | Fiber Optic Cable Testing Kit |
Fiber Mode Measured | Multi-Mode |
Maximum Operating Humidity | 90 % |
Minimum Operating Temperature | 14 Degrees F |
Description
Optical Loss Test Set Add On Kit, Calibration Certificate Included, Connector Type LC, SC, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, IP Rating Not Applicable, Product Type Fiber Optic Cable Testing Kit, Testing Functions Optical Power Loss, Includes (2) CertiFiber Pro Multimode OLTS Modules, (2) LC/LC Adapters, Carrying Case, SC/LC EF-Compliant MM TRC Kit (50 micron m), Maximum Operating Humidity 90 Percent, Maximum Operating Temperature 113 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- Fluke Networks Test Equipment